Abbotsford
grn03961

GREENLEE 03961 Blade Replacement Pack

Price $184.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:03961
Documents Documents

Description

PRODUCT FEATURES:• Intuitive Blade Design allowing for user to maintain contact with the cable at all times• Ergonomic jaw plunger• Cable jacket lifting edge• Safety factor – Replaces the need to use blades when stripping cable

Specifications

Brand Name Greenlee Sub Brand IBD - Intuitive Blade Design Stripping Tools
Item Name Replacement Blade Type Replacement Blade
Length 3 in Material Steel
UPC 783310039617

Packages

1 - UNIT - 1
Customers who bought this item also bought