Abbotsford
grng2090

GREENLEE G2090 Adjustable Cable Stripping Tool

Price $266.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:G2090

Description

PRODUCT FEATURES:• Intuitive Blade Design allowing for user to maintain contact with the cable at all times• Ergonomic jaw plunger• Cable jacket lifting edge• Safety factor – Replaces the need to use blades when stripping cable• Blade lacerations comprise approximately 40% of all recordable injuries on the jobsite.

Specifications

Brand Name Greenlee Sub Brand IBD - Intuitive Blade Design Stripping Tools
Item Name Cable Stripper Type Manual Adjustable
Overall Length 7-1/2 in Wire Size 8 AWG - 750 kcmil
Handle Type Spring Return Handle Material Reinforced Nylon
Handle Color Black Includes Lifting Edge Hook
Application For Stripping Solid and Stranded Cable UPC 783310031581

Packages

1 - UNIT - 1