Abbotsford
grnk05syncro

GREENLEE K05-SYNCRO 8-1/0 AWG K-Series Mechanical Crimper

Price $639.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:K05-SYNCRO
Documents Documents

Description

PRODUCT FEATURES:• SYNCRO die design - the new synchronized die design (SYNCRO) eliminates crimping errors from mismatched dies• Laser-cut dies - More dimensionally accurate than stamped dies• Patented gear - Minimizes potential for tooth breakage, improving tool durability• Modified handle design - new slip guards for easy handling and control• Simple design - Fewer screws improves reliability• Faster - • 50% reduced set up time when changing dies • Rotate dies using one hand• Safer - Color-coded, laser-cut, hexagonal rotating dies that prevent inaccurate crimps• Easier - • Small, light weight, easy to handle • Synchronized die rotation for effortless die changing • Easy to get into tight locations

Specifications

Brand Name Greenlee Sub Brand K Series
Item Name Wire Crimper Type Mechanical
Wire Size 8-1/0 AWG Copper Overall Length 15-3/4 in
Die Type Rotating Jaw Size 3-1/8 in Closed, 3-5/8 in Open
Series/Model K For Use With Smaller Copper Connectors
Standards C/US, UL and cUL Listed Application Smaller Copper Connectors
UPC 783310064404

Packages

1 - UNIT - 1