Abbotsford
kln11055ins

KLEIN TOOLS 11055-INS Insulated Klein-Kurve Wire Stripper/Cutter

Price $83.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11055-INS
Documents Documents

Description

Guard against electric shock while working on live wires with the Klein Tools Insulated Wire Stripper/Cutter. This tool protects up to 1,000 volts thanks to a dual-layer insulated coating. The dielectric white inner coating is bonded to the tool and the orange outer coating that is flame retardant and impact resistantPRODUCT FEATURES:- Individually tested to exceed standards- Cuts, strips, loops and gauges both 10-18 solid and 12-20 stranded AWG wire- Cleanly shears 6-32 and 8-32 screws- Comfortable curved handles- Hardened steel with precision ground stripping holes for easy removal of insulation- Strong gripping serrated nose for bending, shaping and pulling of wire- Do not use for cutting steel wire


Cuts, strips and loops both 10-18 solid and 12-20 stranded AWG wire and cleanly shears 6-32 and 8-32 screws

Hardened steel with precision ground stripping holes for easy removal of insulation

Strong gripping serrated nose for bending, shaping and pulling of wire

Comfortable curved handles

Specifications

Brand Name Klein Tools Item Name Wire Stripper
Type Insulated Overall Length 8 in
Cutting Capacity 20-10 AWG Tool Material Steel
Handle Type 2-Component, Dual Insulated Handle Color Orange
Standards IEC 60900 and ASTM F1505 Application For 18-10 AWG Solid and 20-12 AWG Stranded Copper Wire
UPC 092644740688

Packages

1 - UNIT - 1 3 - UNIT - 3