Abbotsford
kln11062

KLEIN TOOLS 11062 Wire Stripper Automatic for 10-22 AWG

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:11062
Documents Documents

Description

Automatic wire stripper 6-1/2 (165 mm) overall length, solid and stranded wire. Strips from No. 10 to 22 AWG, up to a full 1 (24 mm). No nicking, cutting or fraying wire. Blades also available for 8 to 12 AWG and 16 to 26 AWG. Wire is automatically gripped and stripped with the same motion. Release pressure and jaws automatically open to release stripped wire. For clear nylon-jacket conductors, two activations are required. Plastic hand grips for comfort. Supplied with adjustable wire stop as standard feature, to assure uniform, precise strip length.

Specifications

Brand Name Klein Tools Item Name Wire Stripper
Type Automatic, Heavy Duty Overall Length 6 in
Wire Size 10-22 AWG Tool Material Steel
Handle Type Comfort Grip Handle Material Plastic
Handle Color Blue For Use With Clear Nylon-Jacket Conductors
Application For Cutting Wire UPC 926447407250

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product