
PASS & SEYMOUR 363292-01 CAT5 Strip and Fit Tool, Black
Description
Self-adjusting wire stripping/cutting tool with a precise rotary action design for clean cuts. Enclosed blade and rounded tool body ensures safe operation. Patented stripping design ensures conductor will not be damaged.FEATURES AND BENEFITS:• Enclosed blade and rounded tool body.• Patented stripping design.• Adjustable blade to accommodate different outer jacket thickness
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wire Stripper | Type | Self-Adjusting, Round Edge, Rotary Action |
Overall Length | 3.6 in | Jaw Size | 1.6 in L x 0.72 in W |
Handle Type | Straight | Application | For Cat5, UTP Cables |
UPC | 804428000112 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 160 - UNIT - 160 | 1000 - SKID - 1000 |