![rac47020](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/333974440.jpg?preset=medium)
RACK-A-TIERS 47020 Easy Stripper
Description
Strip the cover off your scrap wire in minutes with the Easy Stripper! Increase your earnings on every single job you complete.FEATURES & BENEFITS:• Less than 10% the price of a standard motorized wire stripper• Powered by any normal power drill• Way easier and faster than using your knife!• Environmentally friendly - no burning required
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wire Stripper | Type | Home Improvement & Commercial Supplies - Wire Cutters |
Overall Length | 4 in | Wire Size | 14-4/0 AWG |
Tool Material | Steel | Functions | Strips from 12 AWG – 4/0 |
Standards | ANSI Z87.1, CSA Certified | UPC | 625912470200 |
Packages
1 - UNIT - 1 |