Abbotsford
kln50710

KLEIN TOOLS 507-10 10-inch Extra Capacity Adjustable Wrench

Price $61.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:507-10

Description

Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces. Forged heat-treated alloy steel for light weight maximum strength and long life. High polish chrome finish is rust resistant. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Contoured handles for comfortable use.


Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces

Forged heat-treated alloy steel for light weight maximum strength and long life

High polish chrome finish is rust resistant

Specifications

Brand Name Klein Tools Item Name Adjustable Wrench
Type Extra-Capacity Jaw Capacity 1-5/16 in
Material Alloy Steel Jaw Type Precision Machined
Length 10-1/8 in Handle Type Contoured
Finish High Polished Chrome Weight 0.98 lb
UPC 092644675300

Packages

1 - UNIT - 1 6 - UNIT - 6