Abbotsford
klnd50210

KLEIN TOOLS 10 ft ft Pump Pliers, Yellow

Price $42.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D502-10

Description

Klein Tools 10 inch (254 mm) Pump Pliers feature a secure tongue and groove design for a non-slip grip even when heavy pressure is applied. It has a tension-loaded joint to reduce handle wobble for sure gripping. Plastic-dipped handles provided added comfort and ease of identification.PRODUCT FEATURES:- Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws - 1-3/4-Inch (44 mm) maximum parallel jaw opening for a range of applications - Smoothly adjusts between six machined tongue and groove jaw positions - Secure tongue and groove design for non-slip grip -- even with heavy pressure - Robust teeth for sure gripping action - Induction hardened jaws for long life


Pump Pliers with Quick-Adjust Rivet allows one-handed fast, easy adjustment of plier jaws

1-3/4-Inch (4.4 cm) maximum parallel jaw opening for a range of applications

Smoothly adjusts between six machined tongue and groove jaw positions

Secure tongue and groove design for non-slip grip, even with heavy pressure

Robust teeth for sure gripping action

Induction hardened jaws for long life

Solid grip with tension-loaded joint that reduces handle wobble

Specifications

Brand Name Klein Tools Item Name Tongue and Groove Plier
Type Standard Handle Length 5.75 in
Handle Type 1-Component, Dipped Grip Handle Material Plastic
Overall Length 10 in Color Yellow
UPC 092644730108

Packages

1 - UNIT - 1 6 - UNIT - 6