Abbotsford
grn025440

GREENLEE 0254-40 Greenlee 10-Piece T-Handle Hex-Key Set with Holder - Standard

Price $145.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0254-40

Description

10pc T-handle Wrn Set

Specifications

Brand Name Greenlee Type T Handle
Number of Pieces 10 Material Chrome-Vanadium,Hardened Steel
Finish Black Oxide Includes <ul><li>Wrench, T-Handle 3/32" <li>Wrench, T-Handle 7/64"<li>Wrench, T-Handle 1/8"<li>Wrench, T-Handle 9/64"<li>Wrench, T-Handle 5/32"<li>Wrench, T-Handle 3/16"<li>Wrench, T-Handle 7/32"<li>Wrench, T-Handle 1/4"<li>Wrench, T-Handle 5/16"<li>Wrench, T-Handle 3/8"<li>T-Handle Plastic Holder</ul>
Standards ASME/ANSI UPC 783310134992

Packages

1 - UNIT - 1
Customers who bought this item also bought