Abbotsford
mil48390510

MILWAUKEE TOOL 14 TPI 44-7/8 inch Standard Deep Cut Portable Band Saw Blade

Price $14.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-39-0510
Documents Documents

Description

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI Standard / Deep-Cut Portable Band Saw Blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.


Fast cutting: precision-formed teeth create fast, clean cuts

Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications

LG life: alloy backing steel provides extended blade life

Versatility: designed for cutting common materials 3/16 in. to 5/16 in. thick and very hard materials 5/16 in. to 1/2 in. thick

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Band Saw Blade Type Deep Cut
Blade Length 44-7/8 in Blade Width 1/2 in
Blade Thickness 0.2 in TPI or Pitch 14
Number of Teeth 628 Cutting Edge Material High Speed Steel
Overall Length 1139.83 mm Application For Metal-Cutting Applications, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod, and Pipe, for Cutting Common Materials 5/32 - 3/16 in Thick and Very Hard Materials 3/16 - 5/16 in Thick
UPC 045242132157

Packages

1 - UNIT - 1