HILTI 2025903 #2025903 TE-CX 3/16-6 MP8 Drilling Bit Hilti Hammer Drill Bit
Description
Hammer drill bit fits with all tools having TE-CX (SDS plus) connection. Works in hammer drilling and drilling mode. Suitable for reinforced concrete, Concrete, Brick, Masonry.
Specifications
Brand Name | Hilti | Sub Brand | Hilti |
Item Name | Hammer Drill Bit | Type | Multi Cutter |
Shank Type | SDS Plus | Series | TE-CX |
Flute Length | 4 in | Cutting Depth | 4 in |
Cutting Edge Material | Tungsten Carbide | Diameter | 3/16 in |
Overall Length | 6 in | Application | For Reinforced Concrete, Concrete, Brick, Masonry |
Packages
1 - UNIT - 1 |