Abbotsford
Final sale
mil48208898

MILWAUKEE TOOL 48-20-8898 5-Piece SHOCKWAVE™ Carbide Multi-Material Drill Bits

Price $24.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-8898

Description

The 5-Piece SHOCKWAVE™ Carbide Multi-Material Drill Bits are the most versatile bits, designed to tackle materials such as brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, and drywall. The aggressive multi-grind carbide tip delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose bits are compatible with impacts, drill/drivers, and hammer drills. MILWAUKEE® SHOCKWAVE™ Multi-Material Drill Bits provides the ideal all-in-one solution for the widest variety of materials, tools, and applications. This kit incudes (1) 5/32", (1) 3/16", (1) 1/4", (1) 5/16", and (1) 3/8" SHOCKWAVE™ Carbide Multi-Material Drill Bits.


For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall

Up to 85% faster in metal vs. standard masonry drill bits

SHOCKWAVE Impact DTY™ engineered for hammer drills and impacts

Up to 10x longer life in stacked materials

Use in hammer mode for faster drilling in masonry and concrete

Durable carbide tip for a wide range of tough applications

Ideal for drilling through layered materials

Less bit changes for increased productivity

¼” hex shank for added tool versatility

Not recommended for porcelain tile

Specifications

Brand Name Milwaukee Sub Brand MX4™, Shockwave™
Item Name Multi-Material Hammer Jobber Drill Bit Kit Type 5-Piece, General-Purpose, Single Ended
Material Carbide Includes (1) 5/32 x 6 in, (1) 3/16 x 6 in, (1) 1/4 x 6 in, (1) 5/16 x 6 in and (1) 3/8 x 6 in Hammer Drill Bit
UPC 045242539970

Packages

1 - UNIT - 1