Abbotsford
grn02800

GREENLEE 5/16 inch Greenlee Quick Change Arbor with Pilot Drill Bit

Price $146.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:02800

Description

ARBOR, QUICK CHANGE-5/16

Specifications

Brand Name Greenlee Item Name Arbor Bit
Type Quick Change Diameter 0 - 9.5 mm
Shank Size 5/16 in Shank Type Hex
Material High Speed Steel For Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws and Carbide Grit Hole Saws, Can Be used with Greenlee No 901 or 904 Bit Extensions
Application Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can Be Used With Greenlee No 901 Or 904 Bit Extensions, 9/16 IN - 2.000 IN(14.300 - 50.800 MM) UPC 783310028000

Packages

1 - UNIT - 1
Customers who bought this item also bought