Abbotsford
grn37623

GREENLEE 37623 Drill-Pilot (Holesaw 6/Pack)

Price $45.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:37623

Description

High-Speed STEEL Pilot Drills.PRODUCT FEATURES:• Application : Use With Greenlee Arbors #37154, #37155, #37156 And #37157• Bit Diameter : 1/4 IN• Material : High-Speed Steel• Overall Length : 4-1/8 IN• Packaging Type : Point Of Purchase• Type : Pilot, Replacement• Weight : 0.200 LB (91.000 GM)

Specifications

Brand Name Greenlee Item Name Pilot Drill Bit
Type Replacement Diameter 1/4 in
Overall Length 4-1/8 in Material High Speed Steel
Application For Greenlee 37154, 37155, 37156, 37157 Arbors UPC 783310376231

Packages

6 - UNIT - (6)
Customers who bought this item also bought