
GREENLEE 38506 Arbor Hole Saw
Description
The best arbor in the industry ensures a solid connection without any gaps or wobbling. Arbors include replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design. Use with Greenlee bimetal hole saws, recessed light hole saws and carbide-grit hole saws (carbide-tipped pilot drill sold separately). Can be used with Greenlee #901 or #904 bit extensions.
Specifications
Brand Name | Greenlee | Item Name | Hole Saw Arbor with Centre Drill |
Type | Hex Shank | Diameter | 1/2 in |
Shank Size | 7/16 in | Shank Type | Hex |
Material | High Speed Steel | For Use With | Greenlee Bimetal Hole Saws, Recessed Light Hole Saws and Carbide-Grit Hole Saws, Greenlee 901 or 904 Bit Extensions, 1-1/4 - 6 in Hole Saws |
Application | Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can Be Used With Greenlee No 901 Or 904 Bit Extensions, 1-1/4 IN - 6.000 IN (31.800 - 152.400 MM) Hole Saws And All Gree | UPC | 783310385066 |
Packages
1 - UNIT - 1 |