Abbotsford
grn38507

GREENLEE 1/4 inch Greenlee Small Holesaw Arbor

Price $24.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:38507

Description

Arbor with replacement high-speed steel pilot drill bit. The best arbor in the industry ensures a solid connection without any gaps or wobbling. Includes replaceable, high-speed steel pilot drill. Pilot drills have unique split-point tip design.

Specifications

Brand Name Greenlee Item Name Hole Saw Arbor with Centre Drill
Type Round, Small Diameter 6.4 mm
Shank Size 1/4 in Shank Type Hex
Material High Speed Steel For Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws and Carbide-Grit Hole Saws, Greenlee 901 or 904 Bit Extensions, 9/16 - 1-3/16 in Hole Saws
Application Use With Greenlee Bimetal Hole Saws, Recessed Light Hole Saws And Carbide Grit Hole Saws (Carbide-Tipped Pilot Drill Sold Separately), Can Be Used With Greenlee No 901 Or 904 Bit Extensions, 9/16 IN - 1-3/16 IN (14.300 - 30.200 MM) Hole Saws UPC 783310385073

Packages

1 - UNIT - 1
Customers who bought this item also bought