Abbotsford
grn62pts58

GREENLEE 5/8 inch Greenlee Nail Eater Bit

Price $42.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:62PTS-5/8

Description

GRN 62PTS-5/8 NAIL EATER BIT B

Specifications

Brand Name Greenlee Sub Brand Nail Eater®
Item Name Auger Bit Type Extreme Shorty
Diameter 5/8 in Overall Length 193.7 mm
Flute Length 5 in Shank Size 7/16 in
Shank Type Hexagonal Material Heat Treated Steel
Application For Wood UPC 783310317883

Packages

1 - UNIT - 1