ABB 2-3/4 inch Deep, Non-Gangable 3-3/4 inch x 2-3/16 inch Iberville Device Box
Description
The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.
Specifications
Brand Name | ABB | Item Name | Device Box |
Type | 4-Inlet, 1-Outlet, Rectangular | Length | 3-3/4 in |
Width | 55.6 mm | Depth | 2-3/4 in |
Cubic Capacity | 18.5 in³ | Material | Steel |
Finish | Galvanized | Color | Silver |
Mounting Type | Hollow Wall | Includes | Nail Lugs |
Standards | CSA 5043 | UPC | 622538061348 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 24 - UNIT = (24) | 3680 - UNIT = 3680 |