
GREENLEE 3/4 inch Greenlee Nail Eater Bit
Description
Improved cutting edge provides 30% longer life span. Patented new design for improved cutting and cleaner holes. Self-feeding screw point draws bit through wood. Unique patented design cutting angle - smoother starts, reduced cutting loads. Made of super tough, heat-treated steel. Cuts through nails and provides longer life. Shorty bits - for working in tight places, yet still can go through three abutting 2 x 4s. POP packaged.
Specifications
Brand Name | Greenlee | Sub Brand | Nail Eater® |
Item Name | Auger Bit | Type | Extreme Shorty |
Diameter | 3/4 in | Overall Length | 193.7 mm |
Flute Length | 5 in | Shank Size | 7/16 in |
Shank Type | Hexagonal | Material | Heat Treated Steel |
Application | For Wood | UPC | 783310317920 |
Packages
1 - UNIT - 1 |