Abbotsford
idi35827

IDEAL INDUSTRIES 35-827 1 inch x 18 inch Nailbiter™ Power Ship Auger Bit

Price $93.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-827

Description

Nailbiterâ„¢ premium ship auger bit. Dual-Helix construction with twin cutting edges provides faster and smoother drilling action, even through nail-embedded timbers. Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance. Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life. Re-sharpenable for extended tool life. Drills through nails, wood, and other materials. Full length heat treated and tempered for durability. Precision designed and cut screw point to resist breakage.

Specifications

Brand Name Ideal Sub Brand Nailbiter
Item Name Auger Bit Type Power/Premium Ship
Diameter 25.4 mm Overall Length 457.2 mm
Flute Type Dual-Helix Flute Length 381 mm
Standards RoHS Application For Wood
UPC 783250358274

Packages

1 - UNIT - 1