Abbotsford
grndtap1024

GREENLEE DTAP10-24 10-24 Greenlee Combination Drill/Tap Bit

Price $16.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:DTAP10-24

Description

Combination Drill/Tap bit made of high speed steel, 1/4 inch quick change hex, up to 10 gauge material thickness, used with mild steel, copper, brass, aluminum. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric and standard kits.

Specifications

Brand Name Greenlee Item Name Drill/Tap Bit
Bit Size #10 Point Type Split Point with Web Thinning
Thread Size #10-24 NC Shank Size 1/4 in
Shank Type Quick Change Hex Material High Speed Steel
Application For 10 ga Mild Steel, Copper, Brass, Aluminum UPC 783310176138

Packages

5 - UNIT - (5)
Customers who bought this item also bought