
ABB 1SVR405613R0100 250V/6A 24VAC 4C/O CR-M024AC4L Pluggable Interface Relay
Description
The CR-M024AC4L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 4 c/o (SPDT) output with contacts rated at 250 V / 6 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Specifications
Brand Name | ABB | Sub Brand | CR-M |
Item Name | Pluggable Interface Relay | Type | Miniature |
Voltage Rating | 250 V | Coil Rating | 24 VAC |
Contact Configuration | SPDT - 4 CO | Number of Poles | 1 |
Series/Model | CR-M | Amperage Rating | 6 A |
Frequency Rating | 50/60 Hz | Power Rating | 1.6 VA |
Contact Material | Silver Nickel/Gold | Resistance | 158 O |
Operating Cycles | 20000000 | Operate Time | 10 Millisecond |
Release Time | 8 Millisecond | Indicator Type | LED |
Dimensions | 21.2 mm W x 35.6 mm D x 27.5 mm H | Mounting Type | 14 Blade Socket |
Degree of Protection | IP40 | NEMA Rating | NEMA B300 |
Temperature Rating | -40 to 55 °C | Standards | UL 508, CAN/CSA C22.2 No. 14, CSA, CE, EAC, VDE, CCC Certified, RoHS Compliant, Lloyd's Register Certified |
Application | For Electrical Isolation, Amplification and Signal Matching Between the Electronic Controlling | UPC | 662019363875 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |