
GREENLEE 5/16 inch-18NC Greenlee Combination Drill/Tap Bit
Description
DRILL/TAP, 5/16-18 (POP)
Specifications
Brand Name | Greenlee | Item Name | Drill Tap |
Type | Machine | Bit Size | 5/16-18 |
Point Type | Split Point with Web Thinning | Shank Size | 1/4 in |
Shank Type | Quick Change Hex | Material | High Speed Steel |
Application | For Mild Steel, Copper, Brass, Aluminum and Up to 10 ga Metal | UPC | 783310116271 |
Packages
5 - UNIT - (5) |