
RACK-A-TIERS 4 inch Robertson #1 & #2 Double Ended Square Impact Bit
Description
Finally a double ended bit that actually stays in impact drills! These impact rated bits will hold up to the rigorous strains caused by using an impact drill. The shallow tip design allows for the bit to be double sided and still stay in quick change impact drills. Available in 4 and 6 inch.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Double Ended Impact Bit |
Size | #1, #2 | Point Type | Square |
Overall Length | 4 in | Color/Finish | Green/Red |
UPC | 625912022157 |
Packages
1 - UNIT - 1 |