Abbotsford
grnddkit168

GREENLEE DDKIT-1-68 Greenlee Drill Driver Bit Kit

Price $163.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:DDKIT-1-68

Description

Drill driver bit kit. 1/4 inch Quick change technology. Professional grade driver bits. Titanium nitride coated self-centering high speed drill bits. High quality shock resistant case stays intact even after accidental drops. Hammer drill rated carbide grade tips and hardened shank masonry drill bits. Hardened forged magnetic nut drivers fit most TapCon fasteners. Quick release chuck with precise fit. Includes security bits that fit most security fasteners frequently used in public facilities.

Specifications

Brand Name Greenlee Item Name Electrician's Drill Driver Bit Kit
Type Electrician's Includes 1/8, 3/16, 1/4 in High Speed Titanium Coated Drill Bit Set, MAS-SET 5/32, 3/16, 1/4, 3/8 in Masonry Drill Bit Set, NDS-SET 1/4, 5/16, 3/8 in Magnetic Nut Driver Set, QCS-1 1/4 in Quick Change Chuck, EXT-3 Magnetic Bit Extension, SBSET-1-14 #6, #8, #10, #12 Spanner, T10, T15, T20, T25, T27, T30 Torx, 1/8, 9/64, 5/32, 3/16 in Hex Security Driver Bit Set
Application Drill driver bit kit UPC 783310263135

Packages

1 - UNIT - 1
Customers who bought this item also bought