Abbotsford
kln53001

KLEIN TOOLS 53001 15-Piece Regular-Point Drill-Bit Set

Price $153.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53001

Description

Klein Tools Regular-Point 118-degree High-Speed Drill Bits are suitable for general-purpose drilling applications. High-speed bits, in particular, provide a reliable performance in a wide range of materials. They are offered in a variety of different bit sizes and flute lengths for multiple applications.PRODUCT FEATURES:- Hinged metal box with two stand-up bit holders - General-purpose, high-speed bits for reliable performance in a wide range of materials - Standard jobber length - Black-oxide finish reduces chip welding - Lightly roughened surface has higher lubricity for easier chip flow


Hinged metal box with two stand-up bit holders

Specifications

Brand Name Klein Tools Item Name Drill Bit Set
Type Regular-Point Drill Bits Size Range 1/16 - 1/2 in
Material Steel Includes Regular Point 118° 32nd Increment 1/16 - 1/2 in High Speed Drill Bits, Hinged Metal Box with Two Stand-up Bit Holders
Application For General Purpose use UPC 092644530012

Packages

1 - UNIT - 1
Customers who bought this item also bought