Abbotsford
mil48892803

MILWAUKEE TOOL 48-89-2803 15-Piece Thunderbolt Black Oxide Drill Bit Set

Price $33.07 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2803

Description

The 15-Piece Thunderbolt® Black Oxide Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee® Thunderbolt Black Oxide drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip™ shank holds the bit firmly in thedrill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Black Oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 9/32", 5/16", and 3/8". INCLUDES:(1) 1/16" Thunderbolt Black Oxide Drill Bit(1) 11/64" Thunderbolt Black Oxide Drill Bit(1) 13/64" Thunderbolt Black Oxide Drill Bit(1) 1/4" Thunderbolt Black Oxide Drill Bit(1) 3/16" Thunderbolt Black Oxide Drill Bit(1) 3/32" Thunderbolt Black Oxide Drill Bit(1) 3/8" Thunderbolt Black Oxide Drill Bit(1) 5/16" Thunderbolt Black Oxide Drill Bit(1) 5/32" Thunderbolt Black Oxide Drill Bit(1) 5/64" Thunderbolt Black Oxide Drill Bit(1) 7/32" Thunderbolt Black Oxide Drill Bit(1) 7/64" Thunderbolt Black Oxide Drill Bit(1) 1/8" Thunderbolt Black Oxide Drill Bit(1) 9/32" Thunderbolt Black Oxide Drill Bit(1) 9/64" Thunderbolt Black Oxide Drill BitKEY FEATURES: - Extreme durability: Thicker web provides greater strength and longer life-Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast- Reduced slipping: 3-Flat Secure-Grip™ shank holds the bit firmly in the drill chuck- Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit


135° SPLT Point Tip for precision starts and faster holes

Thicker core resists breaking

BLK Oxide coating for corrosion resistance

Parabolic flute form clears chips fast

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Designed for use with DRL DRVrs

Ideal for MTL, WD, & PLSTCs

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Drill Bit Set Type 15-Piece
Size Range 1/16 - 9/64 in Material High Carbon Steel
Finish Black Oxide Includes (1) 1/16 in, (1) 11/64 in, (1) 13/64 in, (1) 1/4 in, (1) 3/16 in, (1) 3/32 in, (1) 3/8 in, (1) 5/16 in, (1) 5/32 in, (1) 5/64 in, (1) 7/32 in, (1) 7/64 in, (1) 1/8 in, (1) 9/32 in, (1) 9/64 in Thunderbolt 3-Flat Shank, 135° Split Point Drill Bits
UPC 045242187362

Packages

1 - UNIT - 1
Customers who bought this item also bought