
KLEIN TOOLS 53112 1/4 inch 118-Degree High Speed Drill Bit
Description
Klein Tools Regular-Point 118-degree High-Speed Drill Bits are suitable for general-purpose drilling applications. High-speed bits, in particular, provide a reliable performance in a wide range of materials. They are offered in a variety of different bit sizes and flute lengths for multiple applications.PRODUCT FEATURES:- Black-oxide finish reduces chip welding - Standard jobber length - Bit Size: 1/4-Inch; Flute Length: 2-3/4-Inch; Overall Length: 4-Inch; Weight: 0.05 Pound - Lightly roughened surface has higher lubricity for easier chip flow
Specifications
Brand Name | Klein Tools | Item Name | Jobber Length Drill Bit |
Type | Regular-Point 118° High-Speed Drill Bits | Shank Type | Straight |
Flute Type | Spiral | Cutting Direction | Right Hand |
Point Type | Regular, Standard | Material | High Speed Steel |
Flute Length | 2-3/4 in | Number of Flutes | 3 |
Cutting Depth | 2-3/4 in | Cutting Edge Material | High Speed Steel |
Point Angle | 118° | Diameter | 1/4 in |
Overall Length | 4 in | Color/Finish | Black Oxide |
Application | For Ferrous Metal, Low Carbon, Non-Ferrous Metal and Stainless Steel | UPC | 092644531125 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |