Abbotsford
mil48137137

MILWAUKEE TOOL 48-13-713 3/8 inch x 12 inch Wood Bellhanger Bit

Price $15.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-7137

Description

Install small wire systems easily and efficiently with the Milwaukee® 3/8 x 12 Bellhanger Bit. Designed for installing all types of small wire systems including computer, security, phone, and cable, Milwaukee Bellhanger Bits provide extra reach where needed and a hole in the tip to help pull wires through holes. The bits feature aggressive tip geometry for faster cutting and non-stick, coated flutes for fast chip removal and reduced binding. The 3-Flat Secure-Grip™ shank prevents the bits from spinning in the drill chuck. Milwaukee Bellhanger bits are available in 12, 18 and 24 lengths.


Aggressive tip geometry provides faster cutting

Non-stick coated flutes create faster chip ejection and reduces binding

Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed

3-flat shank stops bit from slipping in the chuck

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Bellhanger Drill Bit Type Heavy Duty
Shank Type 3-Flat Flute Length 4.0 in
Number of Flutes 2 Diameter 3/8 in
Overall Length 12 in Color/Finish Coated Flute
Application For Installing all Types of Small Wire Systems Including Computer, Security, Phone, and Cable, Wood UPC 045242093250

Packages

1 - UNIT - 1
Customers who bought this item also bought