Abbotsford
mil48207430

MILWAUKEE TOOL 48-20-7430 1/4 inch x 2 inch x 4-1/2 inch Milwaukee Masonry SDS Drill Bit

Price $5.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-7430

Description

Milwaukee® M/2™ 2-Cutter SDS-Plus Rotary Hammer Drill bits are the Most Durable 2-Cutter bits with up to 20% more holes per charge in cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Breaker Point pulverize the material more effectively resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammer while making it a very durable bit in corded and cordless rotary hammers. Additionally, M/2™ features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements, and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2™ 2-Cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.


Enhanced rebar guards provide increased durability

BKR points lead to faster drilling speeds

VAR flute for up to 20% more holes per charge in cordless rotary hammers

CTRing tip for exact spot drilling

Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement

Reinforced flutes for minimized vibration and maximum durability

Specifications

Brand Name Milwaukee Sub Brand 44 Magnum™
Item Name Hammer Drill Bit Type 2-Cutter
Diameter 1/4 in Overall Length 4-1/2 in
Number of Flutes 4 Cutting Depth 2 in
Flute Length 2.0 in Shank Type SDS Plus
Material Carbide Application For Concrete, Stone
UPC 045242111626

Packages

1 - UNIT - 1