![grn34401](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328093018.jpg?preset=medium)
GREENLEE 34401 Greenlee Kwik Stepper® #1 Step Bit
Description
Unique split-tip design penetrates through steel faster. Resists walking or skidding, even on round surfaces. Balanced, double-flute construction requires less pressure, does the work for you. Designed and manufactured in USA.
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stepper® |
Item Name | Step Drill Bit | Type | Multi Hole |
Minor Diameter | 1/8 in | Major Diameter | 1/2 in |
Number of Steps | 13 | Number of Hole Sizes | 13 |
Size | #1 | Overall Length | 3-7/8 in |
Shank Size | 3/8 in | Applicable Materials | 3/8 in Mild Steel, Copper, Brass, Aluminum, Wood, Plastic and Laminates, Sheet Metal |
UPC | 783310344018 |
Packages
1 - UNIT - 1 |