![grn34411](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/375342889.jpg?preset=medium)
GREENLEE 34411 Kwik Stepper #11 Step Bit
Description
Kwik Stepper Step bit has a unique split-tip design to penetrate through steel faster. Resists walking or skidding, even on round surfaces. Balanced, double-flute construction requires less pressure, does the work for you.
Specifications
Brand Name | Greenlee | Sub Brand | Kwik Stepper® |
Item Name | Step Drill Bit | Type | Single Hole |
Minor Diameter | 7/8 in | Major Diameter | 7/8 in |
Number of Steps | 1 | Number of Hole Sizes | 1 |
Size | #11 | Overall Length | 2-1/8 in |
Shank Size | 3/8 in | Applicable Materials | Mild Steel, Copper, Brass, Aluminum, Wood, Plastic and Laminates, Sheet Metal |
UPC | 783310344117 |
Packages
1 - UNIT - 1 |