Abbotsford
grngsb12b

GREENLEE GSB12-B 1-3/8 inch Step Bit (#12)

Price $131.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:GSB12-B

Description

1-3/8 inch Step Bit. Durable split-point tip for fast, accurate material penetration.? Patented split-step design optimizes chip load for fast, smooth cutting and more holes per charge.? Progressive cutting edges provide balanced aggression to maximize torque efficiency and minimize stalling.? Improved double flute design for superior chip evacuation, cutting speeds and tool life.? Three-flat shank for all 1/2 inch drill chucks.

Specifications

Brand Name Greenlee Item Name Step Drill Bit Set
Type 25-Piece, Multi-Hole Minor Diameter 3/16 in
Major Diameter 1/8 in Number of Steps 4
Number of Hole Sizes 4 Material Steel
Size #12 Overall Length 2-1/2 in
Cutting Depth 0.2 in Step Length 0.0625 in
Number of Flutes 27 Flute Length 0.2 in
Shank Size 1/2 in Shank Type 3-Flat
Point Type Split Cutting Direction Right
Finish Black Oxide Applicable Materials Mild Steel, Aluminum, Brass, Copper, Wood, Fiberglass, Plastic and Laminates
UPC 783310082064

Packages

1 - UNIT - 1 25 - UNIT - 25