Abbotsford
kln31856

KLEIN TOOLS 31856 1-1/8-Inch Carbide Hole Cutter

Price $55.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:31856

Description

Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16 inch thick. Split point pilot drill bit prevents bit walking. Integrated flange prevents the operator from drilling beyond the sheet metal. Conduit and pipe sizes 3/4 inch.

Specifications

Brand Name Klein Tools Item Name Hole Cutter
Type Cutter Hole Diameter 1-1/8 in
Shank Size 3/8 in Cutting Material Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet
Tooth Material Carbide Application Cuts quick, precise holes in stainless steel, mild steel, iron, copper and brass sheet up to 3/16'' (5 mm) thick
UPC 092644318566

Packages

1 - UNIT - 1
Customers who bought this item also bought