Abbotsford
idi35598

IDEAL INDUSTRIES 35-598 Adjustable Can Light Hole Saw

Price $123.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-598

Description

Adjustable can light hole saw with 10 sizes from 2-1/2 to 7 inch. Cuts drywall and ceiling tile only. Self-sharpening carbide coated stainless steel blades. Includes two dust shields for minimizing mess.


Cuts drywall and ceiling tile

Self-sharpening carbide-coated cutting bladesIncludes two dust shields to minimize clean up

Specifications

Brand Name Ideal Item Name Hole Saw
Type Adjustable Can Light Hole Diameter 10 Sizes From 2-1/2 IN To 7 IN
Tooth Material High Speed Steel Color/Finish Carbide Coated
Includes (2) Dust Shields Standards RoHS Compliant
Application For Cutting Drywall and Ceiling Tile Only UPC 783250550661

Packages

1 - UNIT - 1
Customers who bought this item also bought