Abbotsford
mil49228620

MILWAUKEE TOOL 49-22-8620 One-Piece Carbide Cutter 8-Piece Set

Price $406.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-8620

Description

The One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers you added durability and dependability cut after cut. This MILWAUKEE® carbide hole cutter kit includes 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" cutters, and two pilot bits.


CRBD Teeth For LGer Life & Smooth Cuts in Stainless and Other Hard MTLs

Stop shoulder Design Prevents Over-DRLing, limiting cuts to 3/16" D

3 Flat Secure Grip Shank, Optimized for DRL/DRVrs

SPR Loaded Pilot Bit For Fast drilling & Clean PLG Ejection

One-Piece Design For Added Durability

Up to 10X Life Vs STD Hole Saws

For Use With DRL/DRVrs

Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Cutters, Hex Keys, and Two Additional Pilot Bits

For Use In Stainless STL, Mild STL, CU, AL, and Other MTL Materials

Specifications

Brand Name Milwaukee Item Name Hole Cutter Set
Type 3-Flat, 1-Piece Hole Depth 3/16 in
Shank Size 3/8 in Teeth Per Inch 0
Cutting Material Aluminum, Duct, Mild Steel, Stainless Steel, Duct/Sheet Metal, Metal, Steel, Medium Metal, Thick Metal, Thin Metal Tooth Material Carbide
For Use With Drill/Drivers Includes 7/8 in, 1-1/8 in, 1-3/8 in, 1-3/4 in, 2 in, 2-1/2 in Cutters, Hex Keys and (2) Pilot Bits
UPC 045242597918

Packages

1 - UNIT - 1
Customers who bought this item also bought