
RACK-A-TIERS 11455 Wire Dispenser, Black
Description
The Rack-A-Tiers Wire Dispenser is the one tool that DOES IT ALL. It's no surprise that we've sold hundreds of thousands of them to electricians everywhere.This genius invention is most commonly used for dispensing wire from spools of various sizes, but just flip through the images to see its many other uses.FEATURES:• Interlocking Pairs• Versatile• Waterproof• Rustproof• Reliable• Rugged• Easy to set up
Specifications
Brand Name | Rack-A-Tiers | Item Name | Wire Dispenser |
Load Capacity | 150 kg | Material | Rugged Polyethylene |
Type | Versatile, Waterproof, Rustproof, Reliable | Color | Black |
Standards | UL Listed | Application | For Up to 34 in dia Cable Spool |
UPC | 625912114807 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |