Abbotsford
idi36311

IDEAL INDUSTRIES 36-311 4-Piece TKO™ Carbide Tipped Hole Cutter Kit

Price $226.81 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:36-311

Description

4-Piece Carbide Hole Cutter Kit — Includes SmoothStart™ Replacement Tip, 7/8 in., 1-1/8 in., 1-3/8 in.


Integrated arbor provides solid rotation

SmoothStart Pilot Drill prevents bit from “walking” on smooth surfaces

Precision ground carbide teeth for fast cutting of clean, burr-free holes

Designed specifically for sheet metal and stainless steel

Built-in over drill flange prevents penetration beyond the sheet metal

Specifications

Brand Name Ideal Sub Brand SmoothStart
Item Name Hole Saw Kit Type Hole Cutter Kit
Number of Pieces 4 Material Carbide Tipped
Includes (1) SmoothStart™ Pilot Bit, (3) 7/8, 1-1/8, and 1-3/8 in Cutter Heads, Carry Case Application For Fast Cutting of Clean, Round Holes
UPC 783250670666

Packages

1 - UNIT - 1
Customers who bought this item also bought