Abbotsford
mil49224095

MILWAUKEE TOOL 49-22-4095 10-Piece Electricians Hole Dozer™ Hole Saw Kit

Price $130.13 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4095

Description

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.


Most Durable Hole Saw. Period.

New 3.5TPI Tooth Design

Customizable Hole Saw Case

All-Access Slots for Easy PLG Removal

Thermoset Coating for Faster Cutting

Interchangeable Pegs Allow for Customizeable Kit Configurations

Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Removable ACC BX Offers Additional Customization Options

Designed to Fit Perfectly into PKout™ Organizers

Specifications

Brand Name Milwaukee Sub Brand HOLE DOZER™
Item Name MILWAUKEE HOLIDAY DEALS Type Electricians Ice Hardened
Number of Pieces 10 Material Bi-Metal
Standards 10 Piece UPC 045242154968

Packages

1 - UNIT - 1