Abbotsford
grn06923

GREENLEE 06923 Greenlee Adjustable Quick Cutter Recessed Hole Saw

Price $72.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:06923

Description

Quick Cutter™ Hole saw is the quickest, most affordable way to cut perfect holes in ceiling tile. Cuts clean, precise holes that ensure no light leakage or poor-fitting installations. Self-sharpening, carbide-sprayed cutting tips can cut dozens of holes in very abrasive materials and still stay sharp. Stabilizer spring balances cutting forces and offers more control of the tool when drilling drywall. Dedicated arbor and pilot drill eliminates changeover time. Fits a 3/8 inch drill chuck and can be used with a cordless drill.

Specifications

Brand Name Greenlee Sub Brand Quick Cutter™
Item Name Hole Saw Type Recessed, Adjustable
Shank Size 3/8 in Cutting Material Wood, Plasterboard, Non-Ferrous Metals
Tooth Material Carbide For Use With Cordless Drill
Application Quick Cutter recessed hole saw. Adjustable in 1/2 In increments for cuts of 2-1/2-7 In UPC 783310069232

Packages

6 - UNIT - (6)
Customers who bought this item also bought