![grn825218](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14282990.jpg?preset=medium)
GREENLEE 2-1/8 inch Greenlee Variable Pitch Hole Saw
Description
GRN 825-2-1/8 STD HOLE SAW
Specifications
Brand Name | Greenlee | Item Name | Hole Saw |
Type | Variable Pitch | Saw Diameter | 2-1/8 in |
Arbor Size | 7/16 In shank size. | Hole Depth | 1-5/8 in |
Tooth Material | Bi-Metal | Arbor Number | 2801 Quick Change, 37156 Standard |
Application | Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting. | UPC | 783310191582 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |