Abbotsford
grn825258

GREENLEE 2-5/8 inch Greenlee Variable Pitch Hole Saw

Price $25.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:825-2-5/8

Description

Cut through steel, tin, aluminum, fibreglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2 x 4" wood studs. Extra-tough bi-metal blade-we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish-no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick back plate minimizes vibration for smoother, easier, less tiring cutting. Made in USA.

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Variable Pitch Saw Diameter 2-5/8 in
Arbor Size 7/16 In shank size. Shank Size 7/16 in
Hole Depth 1-5/8 in Cutting Material Steel, Tin, Aluminum, Fiberglass, Wood and Plastic
Tooth Material Bi-Metal Speed Rating 115 - 165 r/min (Mild Steel), 75 - 110 r/min (Cast Iron), 150 - 220 r/min (Brass), 170 - 245 r/min (Aluminum)
Arbor Number 2801 Quick Change, 37156 Standard Color/Finish Steam Oxide
Application Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting. UPC 783310191643

Packages

1 - UNIT - 1
Customers who bought this item also bought