Abbotsford
grn825412

GREENLEE 4-1/2 inch Greenlee Variable Pitch Hole Saw

Price $85.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:825-4-1/2

Description

Cut through steel, tin, aluminum, fiberglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cuttingthrough 2" x 4" wood studs. Extra-tough bi-metal blade. Steam oxide finish - no paint to gum up and slow cutting. Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting.

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Variable Pitch Saw Diameter 4-1/2 in
Arbor Size 7/16 In shank size. Hole Depth 1-5/8 in
Tooth Material Bi-Metal Arbor Number 2801 Quick Change, 37156 Standard
Application For 4 in Conduit UPC 783310191803

Packages

1 - UNIT - 1 20 - UNIT - 20