Abbotsford
grn8255

GREENLEE 5 inch Greenlee Variable Pitch Hole Saw

Price $100.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:825-5

Description

Variable pitch hole saw, made of bi-metal. Cuts through steel, tin, aluminum, fiberglass, wood and plastic. Extra-tough bi-metal blade – we use the highest grade of tool steel to outlast competitor s blades. That beats premature saw replacement and saves you money. Steam oxide finish – no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick back plate minimizes vibration for smoother, easier, less tiring cutting.

Specifications

Brand Name Greenlee Item Name Hole Saw
Type Variable Pitch Saw Diameter 5 in
Arbor Size 7/16 In shank size. Hole Depth 1-5/8 in
Tooth Material Bi-Metal Arbor Number 2801 Quick Change, 37156 Standard
Application Bi-Metal Hole Saw with 1-5/8 In cutting depth allowing cutting on 2x4 studs. Extra-thick backplate minimuzes vibration for smoother, easier cutting. UPC 783310191827

Packages

1 - UNIT - 1