Abbotsford
mil49560132

MILWAUKEE TOOL 2-1/4 inch Hole Dozer Bi-Metal Hole Saw

Price $15.94 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0132
Documents Documents

Description

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.


Most Durable Hole Saw. Period.

New 3.5TPI Tooth Design

All- Access Slots for Fast PLG Removal

Thermoset Coating for Faster Cutting

LMTed Lifetime Tooth Break Warranty

Made in USA

For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails

1-5/8" cutting depth

Specifications

Brand Name Milwaukee Sub Brand Ice Hardened™
Item Name Hole Saw Type Bi-Metal Hole Saw
Saw Diameter 2-1/4 in Hole Depth 41.4 mm
Teeth Per Inch 6 Cutting Material Aluminum, Cast Iron, Stainless Steel
Tooth Material Bi-Metal Speed Rating 150 r/min (Mild Steel), 75 r/min (Stainless Steel), 100 r/min (Cast Iron), 225 r/min (Aluminum)
Series/Model 49-56 Arbor Number 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055, 49-56-7040, 49-56-7140 and 49-56-7150
Standards IDEA Granular Category Code: 2437 UPC 045242193196

Packages

1 - UNIT - 1
Customers who bought this item also bought