Abbotsford
mil49560305

MILWAUKEE TOOL 6-3/8 inch Recessed Light Hole Saw

Price $72.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-0305

Description

Milwaukee® recessed light hole saws are manufactured using carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.PRODUCT FEATURES:• Continual rim for clean cuts• Carbide grit edge for abrasive materials• Solid, welded construction provides accurately sized holes• Open back for easy plug removal• Use to install 6" recessed light fixtures requiring a 6-3/8" hole


Continual rim for clean cuts

CRBD grit edge for abrasive materials

Solid, welded construction provides accurately sized holes

Open back for easy plug removal

Use to install 6 in. recessed light fixtures requiring a 6-3/8 in. hole

Specifications

Brand Name Milwaukee Sub Brand MILWAUKEE
Item Name Recessed Light Hole Saw Saw Diameter 6-3/8 in
Arbor Size 5/8-18 Pilot Drill Size 1/4 in dia x 4 in L
Shank Size 7/16 in Hole Depth 1 in
Teeth Per Inch 0 Cutting Material Carbide
Tooth Material Carbide Speed Rating 600 r/min
Includes (1) High-Speed Steel Pilot Bit Application For Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco with Mesh
UPC 045242195107

Packages

1 - UNIT - 1