Abbotsford
mil49569629

MILWAUKEE TOOL 2-5/16 inch Hole Dozer Bi-Metal Hole Saw

Price $16.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-56-9629

Description

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.


Most Durable Hole Saw. Period.

New 3.5TPI Tooth Design

All- Access Slots for Fast PLG Removal

Thermoset Coating for Faster Cutting

LMTed Lifetime Tooth Break Warranty

Made in USA

For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails

1-5/8" cutting depth

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Type Bi-Metal Hole Saw
Saw Diameter 2-5/16 in Arbor Size 5/8-18
Pilot Drill Size 1/4 in dia x 3-1/2 in L Shank Size 3/8, 7/16 in Hex
Hole Depth 1-5/8 in Teeth Per Inch 4/5
Cutting Material Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals Tooth Material Bi-Metal
Speed Rating 145 r/min (Mild Steel), 75 r/min (Stainless Steel), 100 r/min (Cast Iron), 225 r/min (Aluminum) Arbor Number 49-56-7210, 49-56-7240, 49-56-7250 or 49-56-9100
Color/Finish White UPC 045242222537

Packages

1 - UNIT - 1