Abbotsford
rac42710

RACK-A-TIERS 42710 2-1/8" x 3-5/16" Q-Bit Enclosure Hole Cutter

Price $123.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:42710

Description

The Q-Bit is a revolutionary hole cutter that allows you to quickly cut out device holes. The Q-Bit is built to work with any standard oscillating tool.FEATURES:- Made in the USA- Cut out device boxes in seconds- Works with almost all standard multi-tools- Vibrating blade will not cut your hand or material inside the wallThe Q-Bit is designed to cut drywall only. It is NOT designed for wood, plaster, masonry or other similar material. Please check the size chart in the images to decide which Q-Bit will work best for you.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Enclosure Hole Cutter Type Q-Bit
Saw Diameter 2-1/8 x 3-5/16 in Arbor Size 5.3125 in
Hole Depth 2 inch Teeth Per Inch 30
Cutting Material Steel Tooth Material Steel
Application For Cutting Out Single Gang Line Voltage Box UPC 625912427105

Packages

1 - UNIT - 1
Customers who bought this item also bought