Abbotsford
mil48281030

MILWAUKEE TOOL 5-1/2 ft ft x 7/16 ft ft Milwaukee QUIK-LOK Universal Bit Extension

Price $30.62 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-28-1030

Description

The 7/16 Universal QUIK-LOK™ Extension has an innovative design that fits all 7/16 shanks - with or without a power-groove. The unique design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.


UNIV Quik-Lok™ - accepts all 7/16 in. shanks

Impact rated, making this the most versatile extension on the mrkt

Quick change of bits

Hardened shank for maximum durability

Specifications

Brand Name Milwaukee Sub Brand Quik-Lok™
Item Name Impact Socket Extension Type Universal, Quick Change
Drive Type Hex Drive Size 7/16 in
Overall Length 5-1/2 in Material Carbon Steel
Finish Black For Use With Hole Saw
UPC 045242122653

Packages

1 - UNIT - 1
Customers who bought this item also bought